Shop All Accent Furniture and Storage
Vintiquewise
Suitcase Storage Trunk with Faux Leather, PK 2
Mfr # QI003979.2
Zoro # G304102704
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 12
- Depth 8.25
- Color Brown
- Width 23
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003979.2
- Zoro # G304102704
- UPC # 651355239791
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 8.25 |
Width | 23 |
Length | 8.25 |
Height | 8.25 |
Details
Weight Capacity | 12 |
Color | Brown |
Material | Wood |
Description
Add astonishing appeal and vintage style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and faux leather, these trunks are truly wonderful work of art. Designed to use independently or as a set, its perfect for storing trinkets, mementos, and various collections. Studded detail, carry handle, and side straps adds to its antique look. Place them anywhere to meet your storing needs and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Dolly For Chair Model B1400 (D100)
- WARPS Mattress Cover King (CB-92)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- VINTIQUEWISE Brown 3 PK (QI003835.3)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2 (QI003981_BN)
- Vintiquewise Accent Furniture and Storage