Shop All Storage Bins
Vintiquewise
Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige, 3 PK
Mfr # QI003544.3
Zoro # G504177250
product price: $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15.1 in L x 11 in W x 7.9 in H
- Color Beige
- Material Water Hyacinth
- Overall Length 15.1 in
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003544.3
- Zoro # G504177250
- UPC # 651355228214
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 15.1 in L x 11 in W x 7.9 in H |
Overall Length | 15.1 in |
Overall Width | 11 in |
Overall Height | 7.9 in |
Overall Depth | 15.1 in |
Height | 7.9 in |
Depth | 15.1 in |
Width | 11 in |
Length | 15.1 in |
Details
Color | Beige |
Material | Water Hyacinth |
Item | Storage Bin |
Weight Capacity | 5.29375 lb |
Description
Organize, store, and decorate with this set of three water hyacinth baskets. Designed to hold books, towels, or vanity items, these baskets allow you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and cutout handles allow you to easily carry it around. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Red (QUS260RD)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige (QI003544.L)
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED604YL)
- SOUTHERN IMPERIAL Dump Bin, Zinc, Square (R40-CLDB-SQ)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (PB105-5 Red)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- WAKEMAN Wakeman 75-CMP1035 Collapsible Multiuse Wash Bin - Gray (75-CMP1035)
- Vintiquewise Storage Bins