Shop All Washroom Accessories
Vintiquewise
Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H
Mfr # QI003544.S
Zoro # G404177237
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 7.5 in L x 12 in W x 6 in H
- Depth 7.5 in
- Height 6 in
- Color Brown
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003544.S
- Zoro # G404177237
- UPC # 651355235441
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall L x W x H | 7.5 in L x 12 in W x 6 in H |
Depth | 7.5 in |
Height | 6 in |
Width | 12 in |
Length | 7.5 in |
Details
Item | Storage Bin Basket |
Color | Brown |
Material | Water Hyacinth |
Weight Capacity | 1.32 lb |
Description
Organize, store, and and decorate with this water hyacinth basket. Designed to hold books, towels, or vanity items this basket allows you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and cutout handles allows you to easily carry around. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 6 VDC Solenoid Valve Assembly (ETF-740-A)
- ANCHOR FLUID POWER 3/4" CODE 62 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W44-12-12U)
- KOHLER Drain Rod/Link Assy (1043773)
- TOTO Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated (SS114#51)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- VINTIQUEWISE Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket (QI00335Set)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- GROHE Universal Flow Straightener (13997000)
- Vintiquewise Washroom Accessories