Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Woodchip
Mfr # QI003503
Zoro # G704185390
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Woodchip
- Length 5.5 in
- Width 5.5 in
- Depth 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003503
- Zoro # G704185390
- UPC # 651355235038
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Depth | 5.5 |
Height | 3.85 |
Details
Color | Brown |
Material | Woodchip |
Item | Storage Basket |
Description
Display goodies and present gifts in this small woodchip basket. Perfectly sized to hold small trinkets and treats, this basket makes content look cute. Movable handle allows you to easily carry around and the basket's interior provides enough room for content. Use this little basket as a gift holder, display items, or as a storage holder. Just face it; your home needs darlings like this to make those trivial items in your home more noticeable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- STRUCTURAL PLASTICS Dunnage Rack, 2000 lb., HDPE, 96 W x 36 D (D9636)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- Vintiquewise Storage Totes & Containers