Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Wicker
Mfr # QI003362.L
Zoro # G704185185
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wicker
- Width 17 in
- Length 14 in
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003362.L
- Zoro # G704185185
- UPC # 651355224810
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 17 in |
Length | 14 in |
Height | 11.5 |
Depth | 14 |
Details
Color | Brown |
Material | Wicker |
Item | Storage Basket |
Description
This beautiful hand-woven wicker storage bins will get any room organized, whether its a bedroom, closet, restroom, laundry room, kitchen or living room. Its natural hyacinth woven on a square frame offers a beautiful rustic look and feel.The differently sized rectangle storage baskets gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail. Cutout handles on either side of the baskets allow for easy lifting and carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Audible Remote Alarm, For Krueger Gauges (Alarm-Remote)
- WINSOME Winsome 40972 Jera Coat Tree - Cappuccino (40972)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- FLEMING SUPPLY Fleming Supply 30 Organizer Bin Display Rack, Wall Mounted Compartments for Parts, Hardware, Crafting (312675URX)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-9-BL)
- Vintiquewise Storage Totes & Containers