Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Straw, 2 PK
Mfr # QI004173.2
Zoro # G704185550
product price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Straw
- Width 13 in
- Length 13 in
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004173.2
- Zoro # G704185550
- UPC # 651355041738
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 13 in |
Length | 13 in |
Height | 12 |
Depth | 13 |
Details
Color | Brown |
Material | Straw |
Item | Storage Basket |
Description
This woven cotton rope basket includes a set of 2 so you have more place to hold your precious belongings. The woven handle is designed to carry it easily around. It is the perfect idea to decorate your living room and to storage your toys, clothes, hamper and pillow holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Foldable Storage Bin, Brown, Water Hyacinth, 3 PK (QI003545.M.3)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Storage Basket, Brown, Straw, 3 PK (QI004174.3)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- LEWISBINS LEWISBins SN2117-12 Polyethylene Container 21"L x 17"W x 12"H, Gray (SN2117-12GY)
- Vintiquewise Storage Totes & Containers