Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Seagrass
Mfr # QI004162
Zoro # G504185514
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Seagrass
- Depth 9.5
- Height 19.25
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004162
- Zoro # G504185514
- UPC # 651355041622
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 9.5 |
Height | 19.25 |
Length | 9.5 in |
Width | 9.5 in |
Details
Color | Brown |
Material | Seagrass |
Item | Storage Basket |
Description
This storage basket is the perfect idea to use as a basket for toys, kitchen storage, and accessories. These storage bins have built in handles making them easy to carry around. Handmade form natural seagrass material that will last long. No two storage baskets will be the same as this is handmade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Blue (QUS260BL)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- Vintiquewise Storage Totes & Containers