Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Seagrass
Mfr # QI003421.S
Zoro # G204185630
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Seagrass
- Height 5.25
- Width 6.25 in
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003421.S
- Zoro # G204185630
- UPC # 651355224940
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Height | 5.25 |
Width | 6.25 in |
Length | 6.25 in |
Depth | 6.25 |
Details
Color | Brown |
Material | Seagrass |
Item | Storage Basket |
Description
This beautiful hand-woven Shelf Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. The washable liner and the soft and supple weave around a sturdy wire frame provide the perfect union of practical function and natural beauty. Nestle your odds and ends comfortably into this naturally vibrant Seagrass Wicker Basket. The basket gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail! Transform desks and bookshelves into a beautiful display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- VINTIQUEWISE Foldable Storage Bin, Brown, Water Hyacinth, 3 PK (QI003545.M.3)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- Vintiquewise Storage Totes & Containers