Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Seagrass
Mfr # QI003418
Zoro # G804185474
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Seagrass
- Width 17 in
- Height 6.25
- Depth 12.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003418
- Zoro # G804185474
- UPC # 651355234185
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 17 in |
Height | 6.25 |
Depth | 12.25 |
Length | 12.25 in |
Details
Color | Brown |
Material | Seagrass |
Item | Storage Basket |
Description
This beautiful hand-woven Shelf Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. The washable liner and the soft and supple weave around a sturdy wire frame provide the perfect union of practical function and natural beauty. Nestle your odds and ends comfortably into these naturally vibrant Seagrass Wicker Basket. The basket gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail! Transform desks and bookshelves into a beautiful display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Stone (30234STONE)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, 19 1/2 in L, Gray (FG172100GRAY)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Foldable Storage Bin, Brown, Water Hyacinth, 3 PK (QI003545.M.3)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- Vintiquewise Storage Totes & Containers