Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Seagrass, 3 PK
Mfr # QI003421.3
Zoro # G304185455
product price: $57.15
/pk 3, $19.05/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Seagrass
- Depth 7.75
- Height 6
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003421.3
- Zoro # G304185455
- UPC # 651355234215
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 7.75 |
Height | 6 |
Length | 7.75 in |
Width | 19.75 in |
Details
Color | Brown |
Material | Seagrass |
Item | Storage Basket |
Description
These beautiful hand-woven Shelf Baskets will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. The washable liner and the soft and supple weave around a sturdy wire frame provide the perfect union of practical function and natural beauty. Nestle your odds and ends comfortably into these naturally vibrant Seagrass Wicker Baskets. The baskets give you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail! Transform desks and bookshelves into beautiful displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- 80/20 4 Hole Joining Strip, For 25-2525 (25-4117)
- VINTIQUEWISE Storage Basket, Brown, Straw, 3 PK (QI004174.3)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- Vintiquewise Storage Totes & Containers