Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Paper Rope, 2 PK
Mfr # QI004172.2
Zoro # G404185522
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Paper Rope
- Weight Capacity 1.4
- Height 13.5
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004172.2
- Zoro # G404185522
- UPC # 651355041721
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Height | 13.5 |
Length | 12 in |
Width | 11.75 in |
Depth | 12 |
Details
Color | Brown |
Material | Paper Rope |
Item | Storage Basket |
Weight Capacity | 1.4 |
Description
This woven cotton rope basket includes a set of 2 so you have more place to hold your precious belongings. The built-in handle is designed to carry it easily around. It is the perfect idea to decorate your living room and to storage your toys, clothes, hamper and pillow holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- PEERLESS CHAIN CHAIN&LOAD BINDER DISPLAY RACK, 4120090 (4120090)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NRSO2415-07)
- Vintiquewise Storage Totes & Containers