Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Corn Rope-Straw, 3 PK
Mfr # QI004168.3
Zoro # G804185429
product price: $5.85
/pk 3, $1.95/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Corn Rope-Straw
- Width 11.5 in
- Length 11 in
- Height 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004168.3
- Zoro # G804185429
- UPC # 651355041684
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 11.5 in |
Length | 11 in |
Height | 13.5 |
Depth | 11 |
Details
Color | Brown |
Material | Corn Rope-Straw |
Item | Storage Basket |
Description
This corn rope-straw basket includes a set of 3 so you have more place to hold your precious belongings. The built in handle is designed to carry it easily around. It is the perfect idea to decorate your living room and to storage your toys, clothes, hamper and pillow holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- Vintiquewise Storage Totes & Containers