Shop All Accent Furniture and Storage
Vintiquewise
Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H
Mfr # QI003544.M
Zoro # G704177241
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 13.8 in L x 9.45 in W x 7.1 in H
- Color Beige
- Material Water Hyacinth
- Weight Capacity 1.875 lb
- Length 13.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003544.M
- Zoro # G704177241
- UPC # 651355228191
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall L x W x H | 13.8 in L x 9.45 in W x 7.1 in H |
Length | 13.8 in |
Depth | 13.8 in |
Width | 9.45 in |
Height | 7.1 in |
Details
Color | Beige |
Material | Water Hyacinth |
Weight Capacity | 1.875 lb |
Item | Storage Basket |
Description
Organize, store, and decorate with this set of three water hyacinth baskets. Designed to hold books, towels, or vanity items, these baskets allow you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and cutout handles allow you to easily carry it around. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- VINTIQUEWISE Vintage Decorative Metal Diamond Shaped Tabletop Countertop Wine 4 Bottle Holder (QI003564)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- Vintiquewise Accent Furniture and Storage