Shop All Washroom Accessories
Vintiquewise
Square Velvet Modern Paper Facial Tissue Box Holder, Green
Mfr # QI003978_SQ_GN
Zoro # G704180265
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5
- Depth 5.5
- Height 6
- Material Wood
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003978_SQ_GN
- Zoro # G704180265
- UPC # 651355230491
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 |
Depth | 5.5 |
Height | 6 |
Width | 5.5 |
Details
Color | Green |
Material | Wood |
Container Shape | Square |
Weight Capacity | 1.25 |
Description
Keep tissues at hands reach anywhere placed. Sleek shape and design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 0614AA 6 x 4 in. Reducer Coupling (HO32085)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" X 12" Sink Tailpiece - White (10-12W)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket (QI00335Set)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Square Wooden Rustic Lockable Tissue Box Cover Holder (QI003913.SQ)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- Vintiquewise Washroom Accessories