Shop All Wheelbarrows & Yard Carts
Vintiquewise
Solid Wood Decor Display Rack Cart Wood Plant Stands, 2 Wheeled Wood Wagon with Shelves
Mfr # QI004293
Zoro # G205831352
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Overall Height 68.25
- Color Natural
- Overall Width 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004293
- Zoro # G205831352
- UPC # 651355042933
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 68.25 |
Overall Width | 27.5 |
Details
Material | Wood |
Color | Natural |
Description
The unique and versatile design of the antique solid wood decor display rack cart wood plant stands is both a decorating and storage piece. This beautifully designed multiple shelves cart furniture is made with premium quality materials which are "china fir composite board". The rolling flower cart will complement your garden décor and its vertical design will fit in any size room. This all-in-one rolling table furniture can be used as a flower pot stand, planter stands for outdoor plants, house plant stand, hanging plant stand, etc. The multiple shelves of modern plant cart furniture with wheels can support up to many items at a time. Freely enjoy all the benefits of the modern rolling table cart furniture and decorate your living space to bring in more elegance and beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- AGRI-FAB SmartLink Dethatcher, 40" (45-0457)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- VINTIQUEWISE Large Wooden 3 Tier Rolling Table Cart with 2 Wheels and Shelves (QI004292)
- VINTIQUEWISE Flower Pots Plant Stand, Multiple Shelves, Brown Flower Display Storage Rack (QI004296)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP24489PG)
- GARDENISED Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green (QI004519)
- JACKSON TRUE TEMPER Wheelbarrow Parts Box, For: MP1010 Wheelbarrow (000705VB)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- Vintiquewise Lawn & Garden Tools