Shop All Camping Gear
Vintiquewise
Small Wood Chip Apple Picking Basket
Mfr # QI003151
Zoro # G304185806
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Woodchp
- Length 8
- Depth 8
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003151
- Zoro # G304185806
- UPC # 651355031517
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 8 |
Depth | 8 |
Height | 6 |
Width | 8 |
Details
Color | Brown |
Material | Woodchp |
Weight | 1 |
Description
Small woven chipwood baskets for Picnic or bridal favors, or doll accessory and in your next craft project. This beautiful Wood-Chip Baskets will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Handles allow for easy and convenient carrying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PROFESSIONAL Max Professional FG24-247-102 Fire Gone 24-can Floor Display (FG24-247-102)
- SPEEDCLEAN Spare Battery Kit, Charger, Battery (CJ125-KIT-SB)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42)
- EVOLVED HABITATS Attractant Deer Co-Cain 6.5Lb (26592)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Large (QI004013.L)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- WALKERS Razor Walkie Talkie (GWP-RZRWT)
- Vintiquewise Camping Equipment