Shop All Wall Art & Decor
Vintiquewise
Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key
Mfr # QI003026.LK
Zoro # G604102671
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.75
- Weight 3
- Height 6.75
- Length 6.75
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003026.LK
- Zoro # G604102671
- UPC # 651355231658
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 6.75 |
Height | 6.75 |
Length | 6.75 |
Width | 12 |
Details
Weight | 3 |
Color | Brown |
Material | Wood |
Description
Dress up your living room and bedroom storage with this small pirate style wooden treasure chest with small padlock. This classic trunk lets you get organized while adding a decorative touch to your space. Perfect for storing games, books and small trinkets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Large (QI003292.L)
- VINTIQUEWISE Decorative Leather Treasure Boxes, PK 2 (QI003006.2)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Decorative Vintage Wood Treasure Box with Handle and Small Padlock (QI003004.SO.LK)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- TRADEMARK FINE ART Rusty Frentner 'Two Old People' Canvas Art, 16x24 (ALI33000-C1624GG)
- Vintiquewise Wall Art & Decor