Shop All Wall Art & Decor
Vintiquewise
Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum
Mfr # QI004118.SI.S
Zoro # G104106063
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Weight 1.5
- Width 10
- Depth 16.5
- Length 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004118.SI.S
- Zoro # G104106063
- UPC # 651355232969
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 24 |
Width | 10 |
Depth | 16.5 |
Length | 16.5 |
Details
Weight | 1.5 |
Description
Let the light of hanukkah illuminate your synagogue or home with this modern 9 branch hanukkah menorah, This menorah is composed out of durable metal material. It will make a great addition to your hanukkah celebrations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Color (QI004320-C)
- VINTIQUEWISE Decorative Leather Treasure Boxes, PK 2 (QI003006.2)
- VINTIQUEWISE Small Treasure Chest (QI003015)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Holstein Cow Portrait' Canvas Art, 22x32 (ALI40274-C2232GG)
- Vintiquewise Wall Art & Decor