Shop All Barware and Beverage Service
Vintiquewise
Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Large
Mfr # QI004439.L
Zoro # G205849081
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.25
- Width 14.25
- Height 21.75
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004439.L
- Zoro # G205849081
- UPC # 651355037687
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Size | Large |
Depth | 14.25 |
Width | 14.25 |
Height | 21.75 |
Length | 14.25 |
Details
Material | Metal |
Color | Silver |
Description
The Galvanized Metal Beverage Cooler Tub with Stand is the perfect drink cooling tub for your next event. Throw a couple of bags of ice in the tub, and then put your favorite bottles or canned beverages in to keep them cold during the party. Great for chilling water bottles, beer, wine, or soda for all of your guests. Can also be used as a planter for flowers, blossoms etc. Designed in vintage style, it adds a decorative element as well as unique function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBERWARE Butter Warmer Ss 20 Oz (70369)
- GLASTENDER Condenser 7 X 8 Coil (11000080)
- KETTLE FOODS Kettle Potato Chip Sour Cream & Onion 5 oz., PK15 (800043)
- ALLIANCE LAUNDRY SYSTEMS Alliance Laundry RB150003 Kit Belt&Pump Model M/N 8/Post (HPRB150003)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack (QI004280)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- WHITECAP TEAK Wine Bottle Holder (62618)
- Vintiquewise Barware and Beverage Service