Shop All Barware and Beverage Service
Vintiquewise
Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Medium
Mfr # QI004438.M
Zoro # G205849074
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17
- Width 17
- Height 30
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004438.M
- Zoro # G205849074
- UPC # 651355037670
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Size | Medium |
Depth | 17 |
Width | 17 |
Height | 30 |
Length | 17 |
Details
Material | Metal |
Color | Silver |
Description
The Galvanized Metal Beverage Cooler Tub with Stand is the perfect drink cooling tub for your next event. Throw a couple of bags of ice in the tub, and then put your favorite bottles or canned beverages in to keep them cold during the party. Great for chilling water bottles, beer, wine, or soda for all of your guests. Can also be used as a planter for flowers, blossoms etc. Designed in vintage style, it adds a decorative element as well as unique function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC COOKING SYSTEMS Dial 2 D, Off-Low-250-500 (210933)
- RITZ Classic Solid Pot Holder 100% Cotton Terry Navy Blue (32507)
- SOUTHBEND TERMOSTAT, HIGH LIMIT for Southbend (4914-1)
- SAN JAMAR Oven Mitt, Terrys Hvy Dty, 500F Cap, 17", PR (817TM)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large (QI004438.L)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Wine Rack, and Glass Holder (QI004279)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack (QI004280)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- Vintiquewise Barware and Beverage Service