Shop All Barware and Beverage Service
Vintiquewise
Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large
Mfr # QI004438.L
Zoro # G905849091
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20.5
- Width 20.5
- Height 33.75
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004438.L
- Zoro # G905849091
- UPC # 651355037663
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 20.5 |
Size | Large |
Width | 20.5 |
Height | 33.75 |
Length | 20.5 |
Details
Material | Metal |
Color | Silver |
Description
The Galvanized Metal Beverage Cooler Tub with Stand is the perfect drink cooling tub for your next event. Throw a couple of bags of ice in the tub, and then put your favorite bottles or canned beverages in to keep them cold during the party. Great for chilling water bottles, beer, wine, or soda for all of your guests. Can also be used as a planter for flowers, blossoms etc. Designed in vintage style, it adds a decorative element as well as unique function.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Sunshine, Cheez-It Crackers, Original, 1.5 Oz Pack, 45PK (827553)
- GARLAND Pilot Valve 1/8 Mpt X 3/16 Cc (1150099)
- CRESTWARE Paddle, Stainless Steel, 48 In (MP48)
- HOFFMASTER 14" x 19" Scroll Paper Traymats, PK1000 (832726)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Medium (QI004438.M)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- CAKEWALK Plaid Wine Purse Bag, Brown (4320)
- Vintiquewise Barware and Beverage Service