Shop All Storage Totes & Containers
Vintiquewise
Shelf Basket, Brown, Fabric: Polyester
Mfr # QI003084
Zoro # G004185601
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Fabric: Polyester
- Depth 6.5
- Height 5.25
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003084
- Zoro # G004185601
- UPC # 651355030848
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 6.5 |
Height | 5.25 |
Length | 6.5 in |
Width | 12 in |
Details
Color | Brown |
Material | Fabric: Polyester |
Item | Shelf Basket |
Description
This beautiful hand-woven Shelf Baskets will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Basket has a beautiful natural finish.The washable liner and the soft and supple weave around a sturdy wire frame provide the perfect union of practical function and natural beauty.Nestle your odds and ends comfortably into these naturally vibrant Seagrass Wicker Baskets. Basket gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail! Transform desks and bookshelves into beautiful displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46-8)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- STERILITE Sterilite Wheeled Industrial Tote - Black/Racer Red 40 Gallon 36-3/4"L x 21-3/8"W x 18"H (14699002)
- Vintiquewise Storage Totes & Containers