Shop All Storage Totes & Containers
Vintiquewise
Shelf Basket, Black, Plastic
Mfr # QI003679.S
Zoro # G004185588
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 11.8 in
- Depth 11.8
- Width 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003679.S
- Zoro # G004185588
- UPC # 651355236790
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 11.8 in |
Depth | 11.8 |
Width | 7.9 in |
Height | 5.7 |
Details
Color | Black |
Material | Plastic |
Item | Shelf Basket |
Description
Organize and decorate your home with this shelf basket. The plastic wicker design will add a classic touch to your home decor. This basket is Ideal to organize your living room, bedroom, vanity or linen closet. Use as a closet organizer to store hand towels, make-up accessories or personal care items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Silver 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHSV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Foldable Storage Bin, Brown, Water Hyacinth, 3 PK (QI003545.M.3)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- LEWISBINS ORBIS Stakpak NXO3215-7 Plastic Long Stacking Container 32 x 15 x 7-1/2 Blue (NXO3215-7BLUE)
- Vintiquewise Storage Totes & Containers