Shop All Bar Height Stools
Vintiquewise
Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor
Mfr # QI004466.2
Zoro # G810083559
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28"
- Color Brown
- Overall Width 11.5"
- Material Wood and Metal
- Overall Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004466.2
- Zoro # G810083559
- UPC # 651355039803
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 28" |
Overall Width | 11.5" |
Overall Length | 11.5" |
Details
Color | Brown |
Material | Wood and Metal |
Number of Pieces | Set of 2 |
Description
From appearance to structure, these metal bar stools offer a durable metal composition just like the way they look- strong as metal. Used as breakfast, bar, or under the counter stools these stools offer a comfortable surface seat that provides comfort and convenience that last. Placed in any style room, these metal stools will create a clean look without breaking the rules of your style decor. That's what industrial style does, inviting modern ideas and bridging the line between rustic and modern decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 (1A38666)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- VINTIQUEWISE Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.4)
- VINTIQUEWISE Set of 2 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.2)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- LUMISOURCE Metro Adjustable Swivel Barstool in Brown Faux Leather, PK 2 (BS-MET AN+BN2)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- Vintiquewise Bar Height Stools