Shop All Accent Furniture and Storage
Vintiquewise
Rustic Wooden Wine Barrel Display Shelf Storage Stand
Mfr # QI003764
Zoro # G104185150
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 13.75
- Material Fir Wood
- Height 35.25
- Color Brown
- Depth 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003764
- Zoro # G104185150
- UPC # 651355237643
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 35.25 |
Depth | 21.5 |
Length | 21.5 |
Width | 16 |
Details
Weight Capacity | 13.75 |
Material | Fir Wood |
Color | Brown |
Description
This industrial style wooden barrel-shaped wine rack will add a final touch to your dining room or wine cellar. Designed to be used in living space as well as storage areas, it provides convenient and practical storage as well as warm rustic style. The freestanding design keeps the wine rack steady and your wine collection secure. Use it to store or display wines, liqueurs, or glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- VINTIQUEWISE Brown 5 PK (QI003504.L.5)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- Vintiquewise Accent Furniture and Storage