Shop All Accent Furniture and Storage
Vintiquewise
Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools
Mfr # QI004600
Zoro # G110083532
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.25"
- Overall Height 52"
- Frame Material China fir Composite board Wood
- Color Natural
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004600
- Zoro # G110083532
- UPC # 651355046009
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16.25" |
Overall Height | 52" |
Overall Width | 23" |
Details
Frame Material | China fir Composite board Wood |
Color | Natural |
Description
The rustic wooden 2-tier shelf with windmill accent is a charming and functional addition to any home decor. Handcrafted from high-quality 'china fir composite board', this wooden display rack is both durable and stylish. Its unique design features a whimsical windmill accent on top that adds movement and interest to any space. The two-tier shelf provides ample space for displaying decorative items, storing books, or organizing everyday items. Whether used as a standalone piece or combined with other furniture, this versatile shelf adds sophistication and charm to your living space. The perfect piece for adding a touch of vintage charm to your home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- HIGHBOY Designs2Go Baja Console Table (HI203131)
- Vintiquewise Accent Furniture and Storage