Shop All Toilet Paper Dispensers & Holders
Vintiquewise
Rustic Toilet Paper Holder - Magazine Basket
Mfr # QI003071
Zoro # G104185617
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Seagrass
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003071
- Zoro # G104185617
- UPC # 651355030718
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.38 in |
Dispenser Width | 6.91 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Seagrass |
Color | Beige |
Description
Made out of Seagrass, sturdy and well designedto hold and change the paper roll. Fits in perfectly with any lodge, cabin, or rustic decor theme. Great gift idea. Add a rustic touch to your bath's decor with this unique Seagrasstoilet paper holder.It is the perfect color to match your primitive home decor. A great basket for the bathroom. It does double duty, holding a roll of paper in the center and agarbage can underneath.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK36 (OFENB-F-006I036M-72)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Cotton Breeze (911801-G4)
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- NUSTEEL NuSteel TGC13MOPH Standing Toilet Tissue Holder Chrome Finish with Mother of Pearl (TGC13MOPH)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- SCOTT Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black (09608)
- Vintiquewise Toilet Paper Dispensers & Holders