Shop All Decorative Mirrors
Vintiquewise
Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards
Mfr # QI003389.L
Zoro # G904102814
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5
- Depth 4.5
- Width 7.25
- Weight 0.89375
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003389.L
- Zoro # G904102814
- UPC # 651355224834
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 4.5 |
Depth | 4.5 |
Width | 7.25 |
Height | 5.5 |
Details
Weight | 0.89375 |
Material | Wood |
Color | Brown |
Description
Do you have plenty of recipe cards scattered around without a safe location to be kept organized and neat? Give your kitchen an old-fashioned look with this beautiful antique wooden recipe card box. Keep it on your countertop as a vintage addition to your kitchen decor and fill it up with your favorite recipes for convenient accessibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- VINTIQUEWISE Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom (QI004407)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- Vintiquewise Decorative Mirrors