Shop All Planters & Window Boxes
Vintiquewise
Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Small
Mfr # QI003454.S
Zoro # G304102018
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Metal
- Color Gray
- Width 3.75
- Length 3.75
- Height 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003454.S
- Zoro # G304102018
- UPC # 651355225138
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 3.75 |
Length | 3.75 |
Height | 12.2 |
Depth | 3.75 |
Details
Material | Galvanized Metal |
Color | Gray |
Weight | 1 |
Description
Add rustic flair to your gardening and home decor. Composed out of galvanized metal, this milk jug style planter offers a sturdy exterior to keep perennials in. This milk jug will bring farmhouse charm whether used as home decoration just the way it is, as a vase to add floral inspiration, or planter to make your home greener and alive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3.5/2500 1750RPM (21658)
- THRIFCO PLUMBING 1/2 Inch Water Hose Repair Clincher Male Coupler (4400329)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 2 ft. x 12 ft. x 16.5 in. (PA2653272)
- STENS Silver Streak Toothed Blade Fits Ayp 532180054 302-408 (362-408)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large (QI003454.L)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- SUMMIT CHEMICAL 12PK 3 RND Cow Pot (120)
- Vintiquewise Landscaping Materials