Shop All Planters & Window Boxes
Vintiquewise
Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, PK 2
Mfr # QI003454.2
Zoro # G404101973
product price: $74.59
/pk 2, $37.30/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Metal
- Color Gray
- Width 8.75
- Length 8.75
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003454.2
- Zoro # G404101973
- UPC # 651355234543
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 8.75 |
Length | 8.75 |
Height | 18 |
Depth | 8.75 |
Details
Material | Galvanized Metal |
Color | Gray |
Weight | 3 |
Description
Add rustic flair to your gardening and home decor. Composed out of galvanized metal, these milk jug style planters offer a sturdy exterior to keep perennials in. These milk jug will bring farmhouse charm whether used as home decoration just the way it is, as a vase to add floral inspiration, or planter to make your home greener and alive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON #5 Starter Rope, 200 Ft (792912)
- IK SPRAYERS IK Pro Complete Chamber (82671802)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- ZORO SELECT Pressure Washer Hose Reel, 100 Ft Cap (AR-REEL100)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large (QI003454.L)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- SULLIVANS Brown Ceramic 4.5 in. H Artistic Herb Planter, 3PK (ACE178)
- Vintiquewise Planters & Window Boxes