Shop All Wall Shelving
Vintiquewise
Round, Wooden Board with Metal Frame Wall Mount Floating Shelf
Mfr # QI004160
Zoro # G004185397
original price:
$20.14
18% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Depth 4.25
- Height 9
- Material Wood
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004160
- Zoro # G004185397
- UPC # 651355041608
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 9 |
Depth | 4.25 |
Height | 9 |
Length | 4.25 |
Details
Material | Wood |
Color | Brown |
Weight Capacity | 0.55 |
Description
Display your possessions proudly with this wooden wall mounted shelf. It is the perfect idea to display your lovely images without taking up much space in your home. It suits every decor and is great for your dining room, living room or office. it can be used as a practical shelf to display your decorative items, photos, or collectibles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 23 7/8 in L, Yellow (QUS953YL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 15 (QI004043-15)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 8 Deep (AMG WS-0830)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- KNAPE & VOGT 255 Series 72 In. White Steel Mortise-Mount Pilaster Shelf Standard (PK255WH 72)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130MUF1)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- Vintiquewise Wall Shelving