Shop All Accent Furniture and Storage
Vintiquewise
Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder
Mfr # QI003887
Zoro # G704185543
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1.5
- Length 5.75
- Color Brown
- Width 11
- Depth 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003887
- Zoro # G704185543
- UPC # 651355238879
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 5.75 |
Width | 11 |
Depth | 5.75 |
Height | 9.5 |
Details
Weight Capacity | 1.5 |
Color | Brown |
Material | Paulownia |
Description
Create a rustic charm to your dining room or wine collection with this wooden tree bark wine holder. Ideal craft ornament offers beautiful addition to dinner table, coffee table, side and end tables. Use this wine holder to store wine bottles and as a centerpiece display to keep wine handy. Raw cut and unfinished wood adds a stylistic character and organic quality. When stored, bottles sit horizontally so that wine comes into contact with the cork and stops it from drying. Decorate your table and home while adding a warm and cozy cottage charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Small (QI004014.S)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- CAROLINA Seti Live Edge Accent Table Top, Gold (LE2226-GLD)
- Vintiquewise Accent Furniture and Storage