Vintiquewise

Round Metal Woven Umbrella Storage Stand


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Height 24.5
  • Width 10
  • Material Metal
  • Weight 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 24.5
Width 10
Depth 10
Length 10

Details

Color Brown
Material Metal
Weight 3

Description

Keep home basics like umbrellas neatly stored in a decorative holder. Durable metal composition offer unique charm in any style room placed. Tall design and durable composition provides the ultimate practical haven to keep umbrellas in. Durable, Deep, and Decorative!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.