Shop All Washroom Accessories
Vintiquewise
Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold
Mfr # QI003978_RC_WTG
Zoro # G304966122
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5
- Height 3.5
- Material Velvet
- Width 10
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003978_RC_WTG
- Zoro # G304966122
- UPC # 651355036901
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 5 |
Height | 3.5 |
Width | 10 |
Length | 5 |
Details
Color | White and Gold |
Material | Velvet |
Container Shape | Rectangle |
Description
Keep tissues at hands reach anywhere placed. The sleek shape and design fit into any style of home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Vanity Bathroom Set - Magazine Basket, Tissue Roll Holder, Tissue Box Cover, and Wastebasket (QI00335Set)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- GROHE Universal Cap (46230P00)
- Vintiquewise Washroom Accessories