Shop All Laundry Hampers
Vintiquewise
Rectangle Foldable Coconut Sticks Laundry Hamper with Lid and Handles for Easy Carrying
Mfr # QI004430-N_SQ
Zoro # G504947341
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Coconut
- Length 15.25
- Height 19.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004430-N_SQ
- Zoro # G504947341
- UPC # 651355037465
- Country of Origin Indonesia
- Category Laundry Hampers
Dimensions
Length | 15.25 |
Width | 11.75 |
Height | 19.75 |
Details
Color | Natural |
Material | Coconut |
Description
Organize your laundry easily with this beautiful handwoven bamboo hamper. Fashioned from natural wood in a tight weave. Hamper features two cut-out handles on both sides for easy lifting, and a lid that keeps things from getting in and smells from getting out. Beneath the grass weave is a steel frame that provides support for heavy loads while remaining lightweight. Includes a washable lining laundry bag with built-in handles. Use it your way: organize colors and whites easily in your bedroom or laundry room; store them in a closet to keep dirty clothes out of sight; roll them from room to room when it's time to gather linens and blankets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Charmin 2-Ply Bathroom Tissue, 24PK (S-22080)
- RUBBERMAID COMMERCIAL Executive Brute Caddy Bag, Black (1867533)
- ZEP Spray Streak-Free Glass Cleaner, Blue (ZPEZU112032)
- HARPER Corn Broom, Light Duty, 10", 39" Metal Hndl (466)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- VINTIQUEWISE Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing (QI003365.L)
- VINTIQUEWISE Rectangle Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_SQ)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- STERILITE CORPORATION Sterilite 12258004 19.88 in. Ultra Easy Carry Hamper White (208378)
- Vintiquewise Laundry Hampers