Shop All Table Lamps
Vintiquewise
Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor
Mfr # QI004161
Zoro # G504185361
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Width 8.5
- Material Rettan
- Color Brown
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004161
- Zoro # G504185361
- UPC # 651355041615
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 |
Width | 8.5 |
Depth | 8.5 |
Length | 8.5 |
Details
Material | Rettan |
Color | Brown |
Weight | 1.4 |
Description
This LED lantern lamp is the perfect idea for a cozy night gathering. It is battery required and it does is not included in the purchase. The unique design will make it look great by any event. Easy to access when switching on and off by the bottom of the lantern.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- VINTIQUEWISE eative Paper Rope Lamp with Plug in Cord On/Off Switch for Bedroom, Living, Playroom and Entryway (QI004405)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- ALL THE RAGES All the Rages LT2065-BLK Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade; Black (LT2065-BLK)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- Vintiquewise Table Lamps