Shop All Accent Furniture and Storage
Vintiquewise
Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions
Mfr # QI003055R
Zoro # G204185517
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Willow
- Depth 10.25
- Length 10.25
- Width 13
- Height 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003055R
- Zoro # G204185517
- UPC # 651355220867
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 10.25 |
Length | 10.25 |
Width | 13 |
Height | 4.75 |
Details
Color | Red |
Material | Willow |
Weight | 0.48125 |
Description
Add some natural style to the home with this Willow Baskets with Fabric Lining. These beautiful baskets are made of wicker. Basket is lined with a cloth material, which can be removed for easy washing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- Vintiquewise Accent Furniture and Storage