Shop All Chandeliers
Vintiquewise
Oval Bamboo Wicker Rattan Chandelier Hanging Light Fixture for Living Room, Dining Room, Entryway
Mfr # QI004237
Zoro # G904178697
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75
- Material Bamboo
- Height 8
- Color Natural
- Depth 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004237
- Zoro # G904178697
- UPC # 651355042377
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 15.75 |
Height | 8 |
Width | 15.75 |
Depth | 15.75 |
Details
Material | Bamboo |
Color | Natural |
Weight | 0.9 |
Description
This light fixture is the perfect idea for a modern look in any room. It is powered by a bulb but is not included in the purchase. The unique design will make it look great at any event. It will diffuse light in any area and will create a cozy look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- CRAFTMADE Dardyn 5 Light Chandelier in Brushed Polished Nickel Clear Glass (49825-BNK-C)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- LIVEX LIGHTING Black Pendant Chandelier, 3 Light (51060-04)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Vintiquewise Chandeliers