Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand
Mfr # QI004351
Zoro # G304177160
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 30
- Color Beige
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004351
- Zoro # G304177160
- UPC # 651355043510
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 12 |
Width | 12 |
Height | 30 |
Depth | 12 |
Details
Material | Clay |
Color | Beige |
Weight | 24 |
Description
Create a warm inviting glow with this chimenea fire pit. The antique finish and smoke funnel with a scribbled design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to burn a fire or simply as a decorative accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Rotary Surface Cleaner, 14 in. L, 4000 psi (85.403.002)
- QUIK SHADE Commercial 10 x 15 ft White Pop Up Tent Canopy (167576DS)
- ZORO SELECT Self-Latching Gate Latch, 2.81 In W, Black (1XMN7)
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- VINTIQUEWISE Outdoor Clay Chiminea Sun Design Charcoal Burning Fire Pit with Metal Stand (QI003973)
- VINTIQUEWISE Beige Outdoor Clay Chiminea Fireplace Sun Design Charcoal Burning Fire Pit with Metal Stand Fire Pit (QI004601)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- VINTIQUEWISE Portable Indoor Outdoor Table Top Mini Fire Pit Bowl, Smokeless Compact and Lightweight Heat Kit (QI004462)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand (QI004350)
- VINTIQUEWISE Hexagon Tabletop Fire Pit (QI004460)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories