Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand
Mfr # QI004350
Zoro # G904177317
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clay
- Length 19
- Width 11
- Height 26
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004350
- Zoro # G904177317
- UPC # 651355043503
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 19 |
Width | 11 |
Height | 26 |
Depth | 19 |
Details
Material | Clay |
Color | Brown |
Weight | 21 |
Description
Create a warm inviting glow with this chimenea fire pit. The antique finish and smoke funnel with a Maya design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to burn a fire or simply as a decorative accent.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- MTD Lens-Headlight (931-04577A)
- FOXY MANUFACTURING Floral Shovel (721)
- ORBIT SPRNK BASE ZINC SIL 1/2"" (58034N)
- VINTIQUEWISE Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004352)
- VINTIQUEWISE Portable Tabletop Fireplace Fire Pit - Rubbing Alcohol Fireplace Indoor Outdoor Fire Concrete Pot (QI004464)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- VINTIQUEWISE Hexagon Tabletop Fire Pit (QI004460)
- VINTIQUEWISE Outdoor Clay Chiminea Fireplace Sun Design Wood Burning Fire Pit with Metal Stand, Terra Cotta (QI004631.TC)
- VINTIQUEWISE Cylinder decor Mini Tabletop Fire Pit (QI004461)
- COLOCAR Electric Replacement Parts 240V 3000W Element for Tungsten Smart-Heat Electric 3000W & 6000W (CO2559885)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories