Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand
Mfr # QI004354
Zoro # G104185532
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 14
- Height 27.25
- Color Beige
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004354
- Zoro # G104185532
- UPC # 651355043541
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 16 |
Width | 14 |
Height | 27.25 |
Depth | 16 |
Details
Material | Clay |
Color | Beige |
Weight | 25 |
Description
Create a warm inviting glow with this fire pit. The antique finish and smoke funnel with a scribbled design gives this firepit a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to grill food on it, burn a fire, or simply as a decorative accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Griddle Elect Heat Control (06900)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- TORO Residential Grade .080 in. D X 100 ft. L Trimmer Line (88611)
- BLACKSTONE Griddle Cover Blk 28" (5483)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004351)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand (QI004350)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- VINTIQUEWISE Portable Tabletop Fireplace Fire Pit - Rubbing Alcohol Fireplace Indoor Outdoor Fire Concrete Pot (QI004464)
- VINTIQUEWISE Cylinder decor Mini Tabletop Fire Pit (QI004461)
- VINTIQUEWISE Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004352)
- GREENGRASS 25 in. Fire Pit Stainless Steel Lid (GR2558016)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories