Shop All Accent Furniture and Storage
Vintiquewise
Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Small
Mfr # QI003013.S
Zoro # G304185189
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1.8625
- Material Wood
- Color Brown
- Length 8.5
- Depth 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003013.S
- Zoro # G304185189
- UPC # 651355030176
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 8.5 |
Depth | 8.5 |
Width | 13 |
Height | 4.5 |
Details
Weight Capacity | 1.8625 |
Material | Wood |
Color | Brown |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- ZORO SELECT Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE Old Fashioned Large Natural Wood Storage Trunk and Coffee Table (QI003414L)
- VINTIQUEWISE Brown 4 PK (QI003546.S.4)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- BREWSTER HOME FASHIONS Brewster Home Fashions 339-8050 Mirrored Window Film - 26.6 in. (339-8050)
- Vintiquewise Accent Furniture and Storage