Shop All Accent Furniture and Storage
Vintiquewise
Old Style Barn Wood Trunk
Mfr # QI003031
Zoro # G304102780
original price:
$46.49
43% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Depth 8
- Color Brown
- Height 7.3
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003031
- Zoro # G304102780
- UPC # 651355030312
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 8 |
Height | 7.3 |
Length | 8 |
Width | 12 |
Details
Weight Capacity | 2 |
Color | Brown |
Material | Wood |
Description
This decorative barn wood trunk enriches any room with rustic charm. With old-fashioned hardware for an antique look, this barn wood trunk is the perfect place to store your favorite treasures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Large (QI003546.L)
- VINTIQUEWISE Faux Leather Storage Trunk, PK 3 (QI003980.3)
- VINTIQUEWISE 2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2 (QI003068.2)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- VINTIQUEWISE Antique Style Wooden Small Trunk (QI003001)
- SAUDER Dover Edge Storage Organizer Go , Cubbyhole storage for books, framed photos, collectibles, and more (432065)
- Vintiquewise Accent Furniture and Storage