Shop All Holiday Decor
Vintiquewise
Nine Branch Electric Chabad Judaica Chanukah Menorah with LED Candle Design Candlestick, Gold
Mfr # QI004204.GD
Zoro # G304185516
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Color Gold
- Width 17
- Weight 1
- Depth 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004204.GD
- Zoro # G304185516
- UPC # 651355033986
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 17 |
Depth | 5.75 |
Length | 5.75 |
Height | 16.75 |
Details
Material | Iron |
Color | Gold |
Weight | 1 |
Description
Let the light of Hanukkah illuminate your synagogue or home with this modern 9 branch Hanukkah menorah. This menorah is composed out of durable iron material. It will make a great addition to your Hanukkah celebrations. These menorahs use a specialty candle that comes with your purchase, so there is no need to purchase additional candles. The perfect idea for Chanukah lights outside.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- PAPER IMAGES Christmas Boxed Cards 18 pk (CBC412CD)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- MAGIC SEASONS Christmas Holiday Headbands (702374)
- LEMAX SNWSH/BSBL&SNT HUG/WELCM (A2713)
- VICKERMAN Silver Wild Huck Glitter Spray - 28 in., 6PK (L162407)
- SHAWSHANK LEDZ Magic Seasons Prelit Halloween Character Projection Bucket Accessory (702685)
- Vintiquewise Holiday Decor