Shop All Holiday Decor
Vintiquewise
Nine Branch Electric Chabad Judaica Chanukah Menorah with LED Candle Design Candlestick, Black
Mfr # QI004204.BK
Zoro # G904185473
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.75
- Width 17
- Weight 1
- Length 5.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004204.BK
- Zoro # G904185473
- UPC # 651355033979
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 5.75 |
Width | 17 |
Length | 5.75 |
Height | 16.75 |
Details
Weight | 1 |
Color | Black |
Material | Iron |
Description
Let the light of Hanukkah illuminate your synagogue or home with this modern 9 branch Hanukkah menorah. This menorah is composed out of durable iron material. It will make a great addition to your Hanukkah celebrations. These menorahs use a specialty candle that comes with your purchase, so there is no need to purchase additional candles. The perfect idea for Chanukah lights outside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Aluminum Finish Medium (QI004119.AL.M)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Gold Finish Large (QI004119.GD.L)
- ALBERT + HAZEL Celebrations Multicolored Faux Linen with Wreath Print Tree Skirt Indoor Christmas Decor (22F01961RS)
- SEASONS Crazy Bones Glow in the Dark Halloween Decor (W80635)
- JECO Jeco CHD-TA168 Christmas Ornament Combo; Gold - 55 Piece (CHD-TA168)
- CAROLINES TREASURES Carolines Treasures SC9746CO1 Black Standard Poodle Red Snowflakes Holiday Ceramic Ornament (SC9746CO1)
- ANCIENT GRAFFITI Hummingbird & Bells Flamed Hanging Ornament (ANCIENTAG86023)
- Vintiquewise Holiday Decor