Shop All Washroom Accessories
Vintiquewise
Natural Woven Seagrass Wicker Square Tissue Box Cover Holder
Mfr # QI003714.SQ
Zoro # G204180246
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Depth 6
- Height 6
- Color Brown
- Material Wicker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003714.SQ
- Zoro # G204180246
- UPC # 651355228184
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Depth | 6 |
Height | 6 |
Width | 6 |
Details
Color | Brown |
Material | Wicker |
Weight Capacity | 0.6625 |
Description
Convert your tissue boxes from simply functional to homey and beautiful. Cover a simple tissue box with this beautiful woven tissue box cover. Thickly woven from natural seagrass, this tissue box cover offers a sturdy and stylish housing to store your tissue box in. Perfect for use in bathroom, living room, or office.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- DIXON Heavy Duty T-Bolt Clamp, 2-1/8 to 2-7/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HTBC238)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009402)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- Vintiquewise Washroom Accessories