Shop All Washroom Accessories
Vintiquewise
Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder
Mfr # QI003714.RC
Zoro # G804180264
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 9.8
- Depth 9.8
- Height 3.5
- Color Brown
- Material Wicker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003714.RC
- Zoro # G804180264
- UPC # 651355237148
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 9.8 |
Depth | 9.8 |
Height | 3.5 |
Width | 5.9 |
Details
Color | Brown |
Material | Wicker |
Weight Capacity | 0.683433125 |
Description
Convert your tissue boxes from simply functional to homey and beautiful. Cover a simple tissue box with this beautiful woven tissue box cover. Thickly woven from natural seagrass, this tissue box cover offers a sturdy and stylish housing to store your tissue box in. Perfect for use in bathroom, living room, or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200025)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- VINTIQUEWISE Square Wooden Rustic Lockable Tissue Box Cover Holder (QI003913.SQ)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- MOEN Concealed Flange Bright Chrome (61-F)
- Vintiquewise Washroom Accessories