Shop All Accent Furniture and Storage
Vintiquewise
Natural Wooden Style Trunk with Handles, Large
Mfr # QI004014.L
Zoro # G104102812
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Width 18
- Height 9
- Material wood
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004014.L
- Zoro # G104102812
- UPC # 651355231443
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 18 |
Height | 9 |
Length | 11.75 |
Depth | 11.75 |
Details
Weight Capacity | 2 |
Material | wood |
Color | Natural |
Description
Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood this trunk offers a sturdy holder to keep bedroom or living room items organized. Old fashioned hardware adds to antique look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- VINTIQUEWISE Vintage Decorative Metal Diamond Shaped Tabletop Countertop Wine 4 Bottle Holder (QI003564)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles (QI003604L)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- Vintiquewise Accent Furniture and Storage