Shop All Accent Furniture and Storage
Vintiquewise
Natural Wooden Rustic Three Tier Three Size Shelves Display for Entryway, Kitchen, and Outdoor
Mfr # QI004285
Zoro # G304965767
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.75
- Height 42.25
- Width 16.25
- Color Natural
- Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004285
- Zoro # G304965767
- UPC # 651355042858
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Depth | 15.75 |
Height | 42.25 |
Width | 16.25 |
Length | 15.75 |
Details
Color | Natural |
Material | Paulownia |
Description
This 3-storage wooden bookshelf is the perfect idea to hold all your reading material neatly in one place. 3 open storage shelves design provides perfect platforms for displaying your decorations. You can nicely fill up the shelves with pictures of your family and friends. each shelf has a maximum capacity of 45lbs. This bookshelf will surely add a touch of character to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- VINTIQUEWISE Wood Carved Boat Shaped Bowl Basket Rustic Display Tray - Small (QI003843.S)
- SAUDER Dover Edge Storage Organizer Go , Cubbyhole storage for books, framed photos, collectibles, and more (432065)
- Vintiquewise Accent Furniture and Storage