Shop All Wall Shelving
Vintiquewise
Natural Wooden Rustic Bark Three Tier Shelf Display for Entryway, Kitchen, and Outdoor
Mfr # QI004044-30X45
Zoro # G304185509
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Depth 4.75
- Height 17.75
- Material Paulownia
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004044-30X45
- Zoro # G304185509
- UPC # 651355240445
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 11.75 |
Depth | 4.75 |
Height | 17.75 |
Length | 4.75 |
Details
Material | Paulownia |
Color | Natural |
Weight Capacity | 40 |
Description
This 3 storage wooden bookshelf is the perfect idea to hold all your reading material neatly in one place. 3 open storage shelves design provides perfect platforms for displaying your decorations. You can nicely fill up the shelves with pictures of your family and friends. each shelf has a maximum capacity of 45lbs. This bookshelf will surely add a touch of character to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 15 (QI004043-15)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- KNAPE & VOGT Shelf Prefinished12X36In Wlnut (1980 W 12X36)
- Vintiquewise Wall Shelving